Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G24MM

Browning Bushings

G24MM

Browning Bushings
Split Taper Bushing , 24mm Bore
Item Number
G24MM
MFG Item Number
1069277
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
G24MM
Split Taper Bushing , 24mm Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 1069277
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , 24mm Bore
Product Type Split Taper Bushing
Bushing Type G
Bore Size 0.9449 "
Net Weight 0.0625 lbs
Gross Weight 0.0625 lbs