Diaphragm Series Information
Marsh Instruments Low Pressure Diaphragm Gauges are universally known for their dependable performance and accuracy. Incorporating a unique design feature, the diaphragm element in this gauge allows accurate low pressure readings in a variety of applications. Featuring a bronze diaphragm element, the gauge is capable of ASME Grade A‑ 1% accuracy for ranges above 30" of water. Ranges are available in vacuum and pressure in inches of water, ounces per square inch and millimeters of mercury.
| Manufacturer Part Number | G27038 |
|---|---|
| Manufacturer | Marsh |
| Product Series | Diaphragm |
| Family Series | Marsh Panel Meters & Gauges, Diaphragm Series |
| Description | Diaphragm Gauge |
| Range | 0-58 oz/"2, 0-100 " H2O |
| Case Size | 2.5 " |
| Case Material | Polyethylene |
| Units | Triple Scale: in H2O, oz/in2, kPa |
| Window Composition | Acrylic |
| Filler Medium | Dry |
| Comments | Gas Pressure Test Set |
| Net Weight | 0.54 lbs |
| Gross Weight | 1.085 lbs |