Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G2A15NQ9GMB
Turbine Meter 1 1/2in. Al FNPT LDisp
MFG Item Number
G2A15NQ9GMB
This item cannot be canceled or returned
Description
Turbine Meter 1 1/2in. Al FNPT LDisp
Specifications
Specifications
| Manufacturer Part Number |
G2A15NQ9GMB |
| Manufacturer |
Flomec |
| Family Series |
Flomec Flow Control |
| Description |
Turbine Meter 1 1/2in. Al FNPT LDisp |
| Material |
Aluminum |
| Flow Range |
10-100 gpm |
| Port Size |
1-1/2 " |
| Port Style |
NPT Female |
| Output |
4-20 mA |
| Accuracy |
0.75 % |
| Maximum Pressure |
300 psi |
| Approvals |
CE |
| Net Weight |
2.355 lbs |
| Gross Weight |
2.935 lbs |
G2A15NQ9GMB
Flomec Flow Control