G2E133-DN77-01
ebm-papst, Inc. Fans, G2E133 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G2E133-DN77-01

ebm-papst, Inc. Fans, G2E133 Series

G2E133-DN77-01

ebm-papst, Inc. Fans, G2E133 Series
FAN
MFG Item Number
G2E133-DN77-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, G2E133 Series
Item #
G2E133-DN77-01
FAN

G2E133 Series Information

AC single inlet, forward curved centrifugal blower. Via a bracket, the integrated external rotor motor is mounted on one side of the housing.

Housing and impeller of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.

Direction of rotation is Clockwise as seen from suction side. Insulation class "B".

Maintenance free ball bearings.

UL, CSA, VDE Approvals.

Specifications

Specifications
Manufacturer Part Number G2E133-DN77-01
Manufacturer ebm-papst, Inc.
Product Series G2E133
Family Series ebm-papst, Inc. Fans, G2E133 Series
Description FAN
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 180 mm
Nominal Width 81 mm
Nominal Depth 170.5 mm
Air Flow 138.3 CFM
Power Consumption 110 W
Noise Level 65
Connection Type Wire Leads
Bearing Type Ball
Flange No
Locked Rotor Protection No
Approvals CSA, UL, VDE
Net Weight 4.19 lbs
Gross Weight 4.19 lbs
Alternatives
G2E133-DN77-27
G2E133-DN77-27
ebm-papst, Inc. Fans