Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
G2E140-AI28-01 ebm-papst, Inc. Fans, G2E140 Series, Blower, 230VAC 60Hz, 282.5CFM, Ball
MFG Item Number
G2E140-AI28-01
G2E140-AI28-01 ebm-papst, Inc. Fans, G2E140 Series, Blower, 230VAC 60Hz, 282.5CFM, Ball
MFG Item Number
G2E140-AI28-01
This item cannot be canceled or returned
Description
Blower, 230VAC 60Hz, 282.5CFM, Ball
G2E140 Series Information
AC single inlet, forward curved centrifugal blower. Via a bracket, the integrated external rotor motor is mounted on one side of the housing. Housing of die‑cast aluminium; impeller of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor. Direction of rotation is Clockwise as seen from suction side. Insulation class "B". Maintenance free ball bearings. UL, CSA, VDE Approvals.
Specifications
Specifications
Manufacturer Part Number
G2E140-AI28-01
Manufacturer
ebm-papst, Inc.
Product Series
G2E140
Family Series
ebm-papst, Inc. Fans, G2E140 Series
Description
Blower, 230VAC 60Hz, 282.5CFM, Ball Bearings, 205W, 71dB/(A), 45 Deg C, w/Leads
Voltage
230 VAC
Nominal Voltage
240 VAC
Nominal Height
247 mm
Nominal Width
130 mm
Nominal Depth
226 mm
Air Flow
282.5 CFM
Power Consumption
205 W
Noise Level
71
Connection Type
Wire Leads
Bearing Type
Ball
Flange
Yes
Locked Rotor Protection
No
Approvals
CSA, UL, VDE
Net Weight
7.87 lbs
Gross Weight
7.875 lbs
G2E140-AI28-01
ebm-papst, Inc. Fans, G2E140 Series