Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G2MP1-KSP5K ABB Potentiometers, POTENTIOMETER, W/TERMINAL BLOCK
MFG Item Number
G2MP1-KSP5K
G2MP1-KSP5K ABB Potentiometers, POTENTIOMETER, W/TERMINAL BLOCK
MFG Item Number
G2MP1-KSP5K
This item cannot be canceled or returned
Description
POTENTIOMETER, W/TERMINAL BLOCK
Specifications
Specifications
| Manufacturer Part Number |
G2MP1-KSP5K |
| Manufacturer |
ABB |
| Family Series |
ABB Potentiometers |
| Description |
POTENTIOMETER, W/TERMINAL BLOCK & LEADS, UL TYPE1 |
| Resistance |
5 kOhm |
| Wattage |
2 W |
| Mounting |
30 mm |
| Net Weight |
0.2296 lbs |
| Gross Weight |
1 lb |
G2MP1-KSP5K
ABB Potentiometers