Series Information
| Manufacturer Part Number | G2S15NQ9GMB |
|---|---|
| Manufacturer | Flomec |
| Family Series | Flomec Flow Control |
| Description | FLOW METER Stainless Steel 1.5in. turbine NPT Female |
| Material | Stainless Steel |
| Sensor Type | Liquid |
| Flow Range | 10-100 gpm |
| Port Size | 1-1/2 " |
| Port Style | NPT Female |
| Accuracy | 0.75 % |
| Maximum Pressure | 1,500 psi |
| Recommended Filtration | 125 Microns |
| Approvals | CE |
| Net Weight | 3 lbs |
| Gross Weight | 3.985 lbs |