Bussmann Class G Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, screw terminals, and quick connects. These blocks are composed of thermoplastic (0~30A) or phenolic (35~60A) and feature a withstand rating of 100KA.
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series
Description
Eaton Bussmann series G open fuse block, CR, 35-60 A, Two-pole, Class G, Box lug/retaining clip, Phenolic, 480 V, For use with SC fuse, 8-2 AWG Al, 14-2 AWG Cu
Current Rating
60 A
Voltage
480 V
Poles
2
Fuse Type
Class G
Connection Type
Box Lug
Mounting
Panel Mount
Composition
Phenolic
Trip Indicator
No
Reinforced
No
Enclosed
No
Touch Safe
No
Approvals
CE, CSA, UL
Net Weight
0.38 lbs
Gross Weight
0.38 lbs
Added to cart
G30060-2CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series