G30060-3CR
Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G30060-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series, BUSS FUSE BLOCK
MFG Item Number
G30060-3CR

G30060-3CR Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series, BUSS FUSE BLOCK

MFG Item Number
G30060-3CR
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuseblocks & Holders, CLASS G Series
Item #
G30060-3CR
BUSS FUSE BLOCK

CLASS G Series Information

  • 15~60 Amps
  • 480 or 600 Volts
  • 1~3 Poles
  • Panel Mount
  • Various Terminal Types
Bussmann Class G Fuseblocks offer a variety of wire connectors, including box lugs, pressure connectors, screw terminals, and quick connects. These blocks are composed of thermoplastic (0~30A) or phenolic (35~60A) and feature a withstand rating of 100KA.


Specifications

Specifications
Manufacturer Part Number G30060-3CR
Manufacturer Eaton's Bussmann series
Product Series CLASS G
Family Series Eaton's Bussmann series Fuseblocks & Holders, CLASS G Series
Description Eaton Bussmann series G open fuse block, CR, 35-60 A, Three-pole, Class G, Box lug/retaining clip, Phenolic, 480 V, For use with SC fuse, 8-2 AWG Al, 14-2 AWG Cu
Current Rating 60 A
Voltage 480 V
Poles 3
Fuse Type Class G
Connection Type Box Lug
Mounting Panel Mount
Composition Phenolic
Trip Indicator No
Reinforced No
Enclosed No
Touch Safe No
Approvals CE, CSA, UL
Net Weight 0.442 lbs
Gross Weight 0.442 lbs