G3G140-AW05-12
ebm-papst, Inc. Fans, G3G140AW Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G3G140-AW05-12

ebm-papst, Inc. Fans, G3G140AW Series

G3G140-AW05-12

ebm-papst, Inc. Fans, G3G140AW Series
Fan
MFG Item Number
G3G140-AW05-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, G3G140AW Series
Item #
G3G140-AW05-12
Fan

G3G140AW Series Information

AC input, single inlet, forward curved centrifugal blower with integrated electronics.

Cable exit: variable

Housing of die‑cast aluminium; impeller of PP40TV.

Variable mounting position.

Direction of rotation is Clockwise as seen from intake side.

Maintenance‑free ball bearings.

Technical features: integrated electronics, PWM/Lin input, speed output.

Specifications

Specifications
Manufacturer Part Number G3G140-AW05-12
Manufacturer ebm-papst, Inc.
Product Series G3G140AW
Family Series ebm-papst, Inc. Fans, G3G140AW Series
Description Fan
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 261 mm
Nominal Width 130 mm
Nominal Depth 226 mm
Air Flow 191.3 CFM
Power Consumption 31 W
Noise Level 55
Connection Type Wire Leads
Bearing Type Ball
Flange Yes
Locked Rotor Protection No
Net Weight 5.73 lbs
Gross Weight 7.45 lbs