Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Altech Plugs & Receptacles
G42S60A
Altech Plugs & Receptacles
Male Inlet,30A,3P/4W,12h,120/250V
This item cannot be canceled or returned
Description
Plugs & Receptacles, Series
Male Inlet,30A,3P/4W,12h,120/250V
Specifications
Specifications
| Manufacturer Part Number |
G42S60A |
| Manufacturer |
Altech |
| Family Series |
Altech Plugs & Receptacles |
| Description |
Male Inlet,30A,3P/4W,12h,120/250V |
| Connection Type |
Inlet |
| Connection Description |
Angled |
| Current Rating |
30 A |
| Voltage |
120 V, 250 V |
| Number of Poles |
3 |
| Number of Wires |
4 |
| Material |
Non-Metallic |
| Protection Rating |
IP44 |
| Terminal Type |
Screw |
| Color Code |
Orange |
| Approvals |
cULus |
| Net Weight |
0.53 lbs |
| Gross Weight |
0.53 lbs |
G42S60A
Altech Plugs & Receptacles