Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G477 Browning Gearboxes, Syncrogear, Right Angle Gearbox, 57
MFG Item Number
6GWBPF2 57
G477 Browning Gearboxes, Syncrogear, Right Angle Gearbox, 57
MFG Item Number
6GWBPF2 57
This item cannot be canceled or returned
Description
Syncrogear, Right Angle Gearbox, 57
Specifications
Specifications
| Manufacturer Part Number |
6GWBPF2 57 |
| Manufacturer |
Browning |
| Family Series |
Browning Gearboxes |
| Description |
Syncrogear, Right Angle Gearbox, 57 Ratio, 30 RPM, F-2 Right Hand Output |
| Output Speed |
30 RPM |
| Gearbox Type |
Right Angle |
| Ratio |
57:1 |
| Output Shaft Type |
Right Handed Shaft |
| Input Type |
Modular |
| Material |
Cast Iron |
| Motor Frame Size |
56/140 |
| Net Weight |
4.375 lbs |
| Gross Weight |
60 lbs |