Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G4 Series
G4AD25
Opto 22 I/O Modules, G4 Series
G4 0 to 100 VDC/VAC Analog Input
This item cannot be canceled or returned
Description
G4 0 to 100 VDC/VAC Analog Input
Specifications
Specifications
| Manufacturer Part Number |
G4AD25 |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 0 to 100 VDC/VAC Analog Input |
| Number of Circuits |
1 |
| Color |
White |
| Input Voltage |
0-100 VAC/VDC |
| Input Current |
0.04 mA |
| Output Voltage |
24 VDC |
| Mounting |
PC Board |
| Comments |
Analog Voltage Input |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
G4AD25
Opto 22 I/O Modules, G4 Series