Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G4 Series
G4AD3
Opto 22 I/O Modules, G4 Series
G4 4 to 20 mA Analog Input
This item cannot be canceled or returned
Description
G4 4 to 20 mA Analog Input
Specifications
Specifications
| Manufacturer Part Number |
G4AD3 |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 4 to 20 mA Analog Input |
| Number of Circuits |
1 |
| Color |
White |
| Input Current |
20 mA |
| Mounting |
PC Board |
| Comments |
4-20 mA |
| Net Weight |
0.22 lbs |
| Gross Weight |
0.23 lbs |
G4AD3
Opto 22 I/O Modules, G4 Series