G4E180-AB01-01
ebm-papst, Inc. Fans, G4E180 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G4E180-AB01-01

ebm-papst, Inc. Fans, G4E180 Series

G4E180-AB01-01

ebm-papst, Inc. Fans, G4E180 Series
FAN
MFG Item Number
G4E180-AB01-01
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fans, G4E180 Series
Item #
G4E180-AB01-01
FAN

G4E180 Series Information

AC single inlet, forward curved centrifugal blower. Via a bracket, the integrated external rotor motor is mounted on one side of the housing.

Housing of die‑cast aluminium and impeller of galvanised sheet‑steel. Forward curved impellers are directly press fitted onto the rotor of the external rotor motor.

Direction of rotation is Clockwise as seen from suction side. Insulation class "B".

Maintenance free ball bearings.

UL, CSA, VDE Approvals

Specifications

Specifications
Manufacturer Part Number G4E180-AB01-01
Manufacturer ebm-papst, Inc.
Product Series G4E180
Family Series ebm-papst, Inc. Fans, G4E180 Series
Description FAN
Voltage 230 VAC
Nominal Voltage 240 VAC
Nominal Height 281 mm
Nominal Width 125 mm
Nominal Depth 261 mm
Air Flow 350 CFM
Power Consumption 145 W
Noise Level 65
Connection Type Wire Leads
Bearing Type Ball
Flange Yes
Locked Rotor Protection No
Approvals CSA, UL, VDE
Net Weight 8.15 lbs
Gross Weight 8.15 lbs