Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G4 Series
G4IAC5L
Opto 22 I/O Modules, G4 Series
G4 AC Input 90-140 VAC/VDC, 5 VDC
This item cannot be canceled or returned
Description
G4 AC Input 90-140 VAC/VDC, 5 VDC
Specifications
Specifications
| Manufacturer Part Number |
G4IAC5L |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 AC Input 90-140 VAC/VDC, 5 VDC Logic, Low Impedance |
| Number of Circuits |
1 |
| Color |
Yellow |
| Input Voltage |
90-140 VAC/VDC |
| Input Current |
11 mA |
| Output Voltage |
5 VDC |
| Max Output Current |
12 mA |
| Turn-On Time |
0.02 s |
| Turn-Off Time |
0.02 s |
| Mounting |
PC Board |
| Net Weight |
0.065 lbs |
| Gross Weight |
0.075 lbs |
G4IAC5L
Opto 22 I/O Modules, G4 Series