Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G4 Series
G4IDC15
Opto 22 I/O Modules, G4 Series
G4 DC Input 10-32 VDC, 15 VDC Logic
This item cannot be canceled or returned
Description
G4 DC Input 10-32 VDC, 15 VDC Logic
Specifications
Specifications
| Manufacturer Part Number |
G4IDC15 |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 DC Input 10-32 VDC, 15 VDC Logic |
| Number of Circuits |
1 |
| Color |
White |
| Input Voltage |
10-32 VDC, 12-32 VAC |
| Input Current |
25 mA |
| Output Voltage |
15 VDC |
| Max Output Current |
15 mA |
| Turn-On Time |
0.005 s |
| Turn-Off Time |
0.005 s |
| Mounting |
PC Board |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
G4IDC15
Opto 22 I/O Modules, G4 Series