Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G4IDC5D Opto 22 I/O Modules, G4 Series, G4 DC Input 2.5-28 VDC, 5 VDC Logic
G4IDC5D Opto 22 I/O Modules, G4 Series, G4 DC Input 2.5-28 VDC, 5 VDC Logic
Description
G4 DC Input 2.5-28 VDC, 5 VDC Logic
Specifications
Specifications
| Manufacturer Part Number |
G4IDC5D |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 DC Input 2.5-28 VDC, 5 VDC Logic |
| Number of Circuits |
1 |
| Color |
White |
| Input Voltage |
2.5-28 VDC |
| Input Current |
45 mA |
| Output Voltage |
5 VDC |
| Max Output Current |
12 mA |
| Mounting |
PC Board |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.06 lbs |
G4IDC5D
Opto 22 I/O Modules, G4 Series