Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Edwards Signaling Visual Signaling Devices
G4LFWF-HVM
Edwards Signaling Visual Signaling Devices
Genesis Wall-mount, Low Frequency
MFG Item Number
G4LFWF-HVM
This item cannot be canceled or returned
Description
Visual Signaling Devices, Series
Genesis Wall-mount, Low Frequency
Specifications
Specifications
| Manufacturer Part Number |
G4LFWF-HVM |
| Manufacturer |
Edwards Signaling |
| Family Series |
Edwards Signaling Visual Signaling Devices |
| Description |
Genesis Wall-mount, Low Frequency Appliance, White Housing, Fire Marking, Audible/Standard Output |
| Number of Tiers |
1 |
| Voltage |
16-33 VDC |
| Nominal Voltage |
24 VDC |
| Function |
Flashing |
| Lamp Type |
Xenon |
| Audible Alarm |
Siren |
| Stack Configuration |
Clear |
| Mounting |
Flush, Surface, Wall Mount |
| Base |
Polycarbonate |
| Approvals |
UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
G4LFWF-HVM
Edwards Signaling Visual Signaling Devices