Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G4 Series
G4OAC15A
Opto 22 I/O Modules, G4 Series
G4 AC Output 24-280 VAC, 15 VDC
This item cannot be canceled or returned
Description
G4 AC Output 24-280 VAC, 15 VDC
Specifications
Specifications
| Manufacturer Part Number |
G4OAC15A |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 AC Output 24-280 VAC, 15 VDC Logic |
| Color |
Black |
| Input Current |
15 mA |
| Output Voltage |
24-280 VAC |
| Turn-On Time |
0.00083 s |
| Turn-Off Time |
0.00083 s |
| Net Weight |
0.06 lbs |
| Gross Weight |
0.065 lbs |
G4OAC15A
Opto 22 I/O Modules, G4 Series