G4ODC5AFM

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G4ODC5AFM

Opto 22 I/O Modules, G4 Series

G4ODC5AFM

Opto 22 I/O Modules, G4 Series
G4 DC Output 5-200 VDC, 5 VDC Logic,
MFG Item Number
G4ODC5AFM
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, G4 Series
Item #
G4ODC5AFM
G4 DC Output 5-200 VDC, 5 VDC Logic,

G4 Series Information

Specifications

Specifications
Manufacturer Part Number G4ODC5AFM
Manufacturer Opto 22
Product Series G4
Family Series Opto 22 I/O Modules, G4 Series
Description G4 DC Output 5-200 VDC, 5 VDC Logic, Factory Mutual Approved
Color Orange
Input Current 12 mA
Output Voltage 5-200 VDC
Turn-On Time 0.0001 s
Turn-Off Time 0.00075 s
Approvals CE, CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs