Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G4PB16HC Opto 22 I/O Modules, G4 Series, G4 16-channel Rack with Header
G4PB16HC Opto 22 I/O Modules, G4 Series, G4 16-channel Rack with Header
This item cannot be canceled or returned
Description
G4 16-channel Rack with Header
Specifications
Specifications
| Manufacturer Part Number |
G4PB16HC |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 16-channel Rack with Header Connector and Common Terminal Block |
| Number of Modules |
16 |
| Wire Size Range |
10 AWG |
| Approvals |
CE, CSA, DFARS, UL |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
G4PB16HC
Opto 22 I/O Modules, G4 Series