Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G4 Series
G4PB24
Opto 22 I/O Modules, G4 Series
G4 24-channel I/O Module Rack
This item cannot be canceled or returned
Description
G4 24-channel I/O Module Rack
Specifications
Specifications
| Manufacturer Part Number |
G4PB24 |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 24-channel I/O Module Rack |
| Number of Modules |
24 |
| Wire Size Range |
10 AWG |
| Approvals |
CE, CSA, DFARS, UL |
| Net Weight |
0.695 lbs |
| Gross Weight |
0.91 lbs |
G4PB24
Opto 22 I/O Modules, G4 Series