Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G4SWIN Opto 22 I/O Modules, G4 Series, G4 Digital Input Switch, 5, 15, 24
G4SWIN Opto 22 I/O Modules, G4 Series, G4 Digital Input Switch, 5, 15, 24
This item cannot be canceled or returned
Description
G4 Digital Input Switch, 5, 15, 24
Specifications
Specifications
| Manufacturer Part Number |
G4SWIN |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 Digital Input Switch, 5, 15, 24 VDC Logic |
| Mounting |
PC Board |
| Comments |
Digital Input Switch 5, 12, 24 VDC Logic |
| Net Weight |
0.055 lbs |
| Gross Weight |
0.065 lbs |
G4SWIN
Opto 22 I/O Modules, G4 Series