Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Opto 22 I/O Modules, G4 Series
G4SWOUT
Opto 22 I/O Modules, G4 Series
G4 Digital Output Switch, 250 VAC
This item cannot be canceled or returned
Description
G4 Digital Output Switch, 250 VAC
Specifications
Specifications
| Manufacturer Part Number |
G4SWOUT |
| Manufacturer |
Opto 22 |
| Product Series |
G4 |
| Family Series |
Opto 22 I/O Modules, G4 Series |
| Description |
G4 Digital Output Switch, 250 VAC |
| Color |
Black |
| Comments |
Switch Module |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
G4SWOUT
Opto 22 I/O Modules, G4 Series