G4X2LG6
Panduit Wire Duct, Panduct Type G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
G4X2LG6 Panduit Wire Duct, Panduct Type G Series, Panduct G4X2LG6 Base Wiring Duct
MFG Item Number
G4X2LG6

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

G4X2LG6 Panduit Wire Duct, Panduct Type G Series, Panduct G4X2LG6 Base Wiring Duct

MFG Item Number
G4X2LG6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 120

Description

Wire Duct, Panduct Type G Series
Item #
G4X2LG6
Panduct G4X2LG6 Base Wiring Duct

Panduct Type G Series Information

  • Wide slot/finger design provides greater sidewall rigidity and can be used with a wide range of wire bundle sizes
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Manufacturer Part Number G4X2LG6
Manufacturer Panduit
Product Series Panduct Type G
Family Series Panduit Wire Duct, Panduct Type G Series
Description The G4X2LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature
Style Rigid PVC, Slotted
Height 2.12 "
Width 4.25 "
Slot Width 0.31 "
Color Gray
Cover Included No
Nominal Height 2 "
Nominal Width 4.25 "
Approvals CE, CSA, UL
Net Weight 2.28 lbs
Gross Weight 2.28 lbs
Alternatives
T1-4022G
T1-4022G
Iboco Wire Duct, T1 Series