G4X5LG6
Panduit Wire Duct, Panduct Type G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G4X5LG6 Panduit Wire Duct, Panduct Type G Series, Panduct G4X5LG6 Base Wiring Duct

MFG Item Number
G4X5LG6

G4X5LG6 Panduit Wire Duct, Panduct Type G Series, Panduct G4X5LG6 Base Wiring Duct

MFG Item Number
G4X5LG6
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 6

Description

Wire Duct, Panduct Type G Series
Item #
G4X5LG6
Panduct G4X5LG6 Base Wiring Duct

Panduct Type G Series Information

  • Wide slot/finger design provides greater sidewall rigidity and can be used with a wide range of wire bundle sizes
  • Material: Lead‑free PVC
  • UL recognized continuous use temperature: 122°F (50°C)
  • UL 94 flammability rating of V‑0
  • Conforms with NFPA 79‑2015 section 13.3.1 requirement for flame retardant material
  • Provided with mounting holes

Specifications

Specifications
Manufacturer Part Number G4X5LG6
Manufacturer Panduit
Product Series Panduct Type G
Family Series Panduit Wire Duct, Panduct Type G Series
Description The G4X5LG6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature
Style Rigid PVC, Slotted
Height 5.1 "
Width 4.25 "
Slot Width 0.38 "
Color Gray
Cover Included No
Nominal Height 5 "
Nominal Width 4.25 "
Approvals CE, CSA, UL
Net Weight 5.1606 lbs
Gross Weight 5.16 lbs