Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G5/8

Browning Bushings

G5/8

Browning Bushings
Split Taper Bushing , .625 Inch Bore
Item Number
G5/8
MFG Item Number
1069111
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Bushings, Series
Item #
G5/8
Split Taper Bushing , .625 Inch Bore

Series Information

Specifications

Specifications
Manufacturer Part Number 1069111
Manufacturer Browning
Family Series Browning Bushings
Description Split Taper Bushing , .625 Inch Bore
Product Type Split Taper Bushing
Bushing Type G
Bore Size 6.25 "
Net Weight 0.0625 lbs
Gross Weight 0.0625 lbs