Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G5000001
MEK-PROOF M18 FRONT PROTECTION
This item cannot be canceled or returned
Description
MEK-PROOF M18 FRONT PROTECTION
Specifications
Specifications
| Manufacturer |
IDEC |
| Family Series |
IDEC Sensors |
| Manufacturer Part Number |
G5000001 |
| Description |
MEK-PROOF M18 FRONT PROTECTION |
| Accessory Type |
Protective Housing |
| Application |
Protection |
| Sensor Type |
Photoelectric Sensors |
| Material |
Metal |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |