Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
G500A1KF1A02 Micron Industries Transformers, LVGP Series, Encapsulated LVGP 500 VA, 240x480
MFG Item Number
G500A1KF1A02
G500A1KF1A02 Micron Industries Transformers, LVGP Series, Encapsulated LVGP 500 VA, 240x480
MFG Item Number
G500A1KF1A02
This item cannot be canceled or returned
Description
Transformers, LVGP Series
Encapsulated LVGP 500 VA, 240x480
50 VA to 750kVA Encapsulated or Ventilated Single and Three Phase Standard 60 Hz Frequency Enclosed All Micron dry‑type distribution and control transformers are built and tested in accordance with applicable NEMA, ANSI and IEEE standards. All 600 volt class transformers are UL listed unless otherwise noted. The Micron family of dry‑type distribution transformers is seismically tested, seismically qualified, and exceeds requirements of the Uniform Building Code (UBC) and California Code Title 24.
Seismic Qualified UL Listed
Specifications
Specifications
Manufacturer Part Number
G500A1KF1A02
Manufacturer
Micron Industries
Product Series
LVGP
Family Series
Micron Industries Transformers, LVGP Series
Description
Encapsulated LVGP 500 VA, 240x480 Primary, 120/240 Secondary
Phase
1
Type
Distribution
VA Rating
500 VA
Primary Voltage
240 V, 480 V
Configuration
Dual Primary/Dual Secondary
Secondary Voltage
120 V, 240 V
Enclosed
Yes
Mounting
Wall
NEMA Rating
NEMA 3R
Insulation Class
Class H
Temperature Rise (F)
239 °F
Approvals
CSA, UL
Net Weight
15.515 lbs
Gross Weight
16.27 lbs
G500A1KF1A02
Micron Industries Transformers, LVGP Series