NH-H-H1 Series Information
| Manufacturer Part Number | 056T11F5309 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | NH-H-H1 |
| Family Series | Marathon Electric Motors, NH-H-H1 Series |
| Description | Motor RIGID 4-IN-1 |
| Type | General Purpose |
| Horsepower | 1/2 hp |
| Speed | 1,200 RPM |
| RPM | 1,200 RPM |
| Number of Poles | 6 |
| Phase | 3 |
| NEMA Frame | 56C |
| AC Voltage | 208-230 VAC, 460 VAC |
| Nominal Voltage | 208 VAC, 240 VAC, 415 VAC, 480 VAC |
| Enclosure | Totally Enclosed Fan Cooled |
| Mounting | C-Face Footed, C-Face Footless |
| Current Rating | 2.4 A |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | None |
| Length | 11.81 " |
| Approvals | CSA, UL |
| Net Weight | 24 lbs |
| Gross Weight | 24 lbs |