G5P
Blackburn, a T & B Brand Grounding, G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G5P

Blackburn, a T & B Brand Grounding, G Series

G5P

Blackburn, a T & B Brand Grounding, G Series
LINE GRD CLMP 5/8IN 10SOL-4STR TIN
MFG Item Number
G5P
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Grounding, G Series
Item #
G5P
LINE GRD CLMP 5/8IN 10SOL-4STR TIN

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Specifications

Specifications
Manufacturer Part Number G5P
Manufacturer Blackburn, a T & B Brand
Product Series G
Family Series Blackburn, a T & B Brand Grounding, G Series
Description Budget Line Ground Rod Clamp - Wire Range 10 Solid - 2 Stranded, Rod Size 5/8 inch, Tin Plated
Number of Conductors 1
Conductor Size 10 - 2 AWG
Material Tin Plated Copper
Compression Style Bolt Lug
For Use With Rod
Mounting Direct on Rod
Approvals CSA, UL
Net Weight 0.1 lbs
Gross Weight 0.1 lbs