G6
Blackburn, a T & B Brand Grounding, G Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G6

Blackburn, a T & B Brand Grounding, G Series

G6

Blackburn, a T & B Brand Grounding, G Series
3/4 INCH CU ALLOY GROUND CLAMP
MFG Item Number
G6
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 50

Description

Grounding, G Series
Item #
G6
3/4 INCH CU ALLOY GROUND CLAMP

G Series Information

  • Compact Design Frees up Panel Space
  • Common Field‑Fit Internal Accessories Make Installation and Custom Configuration Easy
  • Advanced Trip Unit Functionality Offers a Wide Range of Adjustment for Maximum Flexibility
  • Features High‑Speed "Blow‑Open" Action
  • Mounting Hardware and Lugs are Included for Convenience

Eaton Series G molded case circuit breakers provide increased performance in considerably less space than standard circuit breakers or comparable fusible devices. The "G" signifies global applications: Series G circuit breakers are marked with UL, CSA, CE, IEC and KEMA KEUR listings. The Series G family includes five frame sizes in ratings from 15 to 2500 amperes. Series G offers a choice of several interrupting capacities up to 200 kA at 480 volts AC (200 kA at 240 volts AC).


Specifications

Specifications
Manufacturer Part Number G6
Manufacturer Blackburn, a T & B Brand
Product Series G
Family Series Blackburn, a T & B Brand Grounding, G Series
Description Ground Rod Clamps Type G - Budget-Line, Rod Size 3/4, Wire Range 10 Sol. - 2 Str.
Number of Conductors 1
Conductor Size 10 - 2 AWG
Material Copper
Compression Style Bolt Lug
For Use With Rod
Mounting Direct on Rod
Direct Burial Yes
Approvals CSA, UL
Net Weight 0.11 lbs
Gross Weight 0.11 lbs
Alternatives
CGRC-68
CGRC-68
Ilsco Grounding, GRC Series