Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G638 US Motors Motors, Motor, 1/2 HP, 1750 RMotor, 56C,
G638 US Motors Motors, Motor, 1/2 HP, 1750 RMotor, 56C,
This item cannot be canceled or returned
Description
Motor, 1/2 HP, 1750 RMotor, 56C,
Specifications
Specifications
| Manufacturer Part Number |
G638 |
| Manufacturer |
US Motors |
| Family Series |
US Motors Motors |
| Description |
Motor, 1/2 HP, 1750 RMotor, 56C, 90VDC |
| Horsepower |
1/2 hp |
| Power Rating |
0.37 kW |
| Base RPM |
1,750 RPM |
| Frame |
56C |
| Armature Voltage |
90 V |
| Current Rating |
Armature: 5 A |
| Enclosure |
Totally Enclosed |
| Mounting |
Foot Mount |
| Length |
11.91 " |
| Approvals |
CE, CSA |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |