Series Information
| Manufacturer Part Number | G6X4BL6 |
|---|---|
| Manufacturer | Panduit |
| Family Series | Panduit Wire Duct |
| Description | The G6X4BL6 Panduct Lead-Free PVC Wide Slot Wiring Duct feature a wide slot/finger design that provides greater sidewall rigidity and is suitable with a range of wire bundle sizes. UL 94 flame class of V-0 with a UL recognized continuous-use temperature |
| Style | Slotted |
| Height | 4.15 " |
| Width | 6.23 " |
| Length | 72 " |
| Color | Black |
| Nominal Height | 4.25 " |
| Nominal Width | 6.25 " |
| Approvals | CE, UL |
| Net Weight | 5.25 lbs |
| Gross Weight | 5.25 lbs |