Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G75354

Carbone Ferraz Fuses

G75354

Carbone Ferraz Fuses
FUSE, 50A, 500VAC/DC, SEMICONDUCTOR
MFG Item Number
G75354
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
G75354
FUSE, 50A, 500VAC/DC, SEMICONDUCTOR

Series Information

Specifications

Specifications
Manufacturer Part Number G75354
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 50A, 500VAC/DC, SEMICONDUCTOR
Fuse Type Semiconductor
Current Rating 50 A
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
FWH-50B
FWH-50B
Eaton's Bussmann series Fuses, FWH Series
A50P50-4
A50P50-4
Mersen Fuses
FWH-50A
FWH-50A
Eaton's Bussmann series Fuses