Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G8145-20 Intermatic Timers, G8000 Series, 208-240VAC/60hz Time Initiated,
G8145-20 Intermatic Timers, G8000 Series, 208-240VAC/60hz Time Initiated,
This item cannot be canceled or returned
Description
208-240VAC/60hz Time Initiated,
Specifications
Specifications
| Manufacturer Part Number |
G8145-20 |
| Manufacturer |
Intermatic |
| Product Series |
G8000 |
| Family Series |
Intermatic Timers, G8000 Series |
| Description |
208-240VAC/60hz Time Initiated, Temperature, Pressure or Time Terminated |
| Voltage |
208 VAC, 240 VAC |
| Nominal Voltage |
208 VAC, 240 VAC |
| Mounting |
Surface |
| Maximum Time Preset |
110 Min |
| Time Format |
Minutes |
| Display Type |
Dial |
| Timing Activation |
Dial Twist |
| Status Indicator |
No |
| Dual Display |
Yes |
| Approvals |
cULus;cCSAus |
| Net Weight |
2.75 lbs |
| Gross Weight |
2.644 lbs |
G8145-20
Intermatic Timers, G8000 Series