Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G850589.00
7.5//5HP..3530/2950RPM.213.EPFC./V.3
MFG Item Number
G850589.00
This item cannot be canceled or returned
Description
7.5//5HP..3530/2950RPM.213.EPFC./V.3
Specifications
Specifications
| Manufacturer Part Number |
G850589.00 |
| Manufacturer |
Leeson |
| Family Series |
Leeson Motors |
| Description |
7.5//5HP..3530/2950RPM.213.EPFC./V.3 PH.60//50HZ.CONT.NONE.40C.1.15//1.15 SF.RIGID..213TTGS4012BB |
| Horsepower |
7-1/2 hp |
| Speed |
3,530 RPM |
| Phase |
3 |
| Frequency |
50 Hz, 60 Hz |
| IEC Frame |
40C |
| Mounting |
Rigid |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |