Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Marathon Electric Motors, NH-HMQ-H1 Series
G874
Marathon Electric Motors, NH-HMQ-H1 Series
MFG Item Number
056C17G5326
This item cannot be canceled or returned
Description
NH-HMQ-H1 Series Information
1/4~350 Horsepower 115~575 VAC NEMA Frames 56~449 XP and XPNV Enclosures Various Mounting Options Marathon Explosion Proof motors are ideal for use on fans, blowers, pumps, compressors, machine tools, gear reducers, and other equipment used in hazardous environments as defined by the motor's explosion proof class. These motors offer rigid base, resilient base, and C‑Face mounting.
UL Listed and CSA Certified Heavy Gauge Steel or Cast Iron Frames Thermostat or Automatic Reset Overload Protection
Specifications
Specifications
Manufacturer Part Number
056C17G5326
Manufacturer
Marathon Electric
Product Series
NH-HMQ-H1
Family Series
Marathon Electric Motors, NH-HMQ-H1 Series
Description
Motor
Type
Explosion Proof
Horsepower
3/4 hp
Speed
1,800 RPM
RPM
1,800 RPM
Number of Poles
4
Phase
1
NEMA Frame
56C
AC Voltage
115 VAC, 208-230 VAC
Nominal Voltage
120 VAC, 208 VAC, 240 VAC
Enclosure
Explosion Proof
Mounting
C-Face Footed
Current Rating
11 A, 5.4-5.5 A
Service Factor
1
Inverter Duty
No
Motor Type
Capacitor Start
Composition
Steel
Bearing Type
Ball
Overload Protection
Automatic
Length
14.44 "
Approvals
CSA, UL
Net Weight
34 lbs
Gross Weight
34 lbs
G874
Marathon Electric Motors, NH-HMQ-H1 Series