G875
Marathon Electric Motors, NH-HMQ-H1 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G875

Marathon Electric Motors, NH-HMQ-H1 Series

G875

Marathon Electric Motors, NH-HMQ-H1 Series
Motor
Item Number
G875
MFG Item Number
056C34G5315
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 36

Description

Motors, NH-HMQ-H1 Series
Item #
G875
Motor

NH-HMQ-H1 Series Information

  • 1/4~350 Horsepower
  • 115~575 VAC
  • NEMA Frames 56~449
  • XP and XPNV Enclosures
  • Various Mounting Options
Marathon Explosion Proof motors are ideal for use on fans, blowers, pumps, compressors, machine tools, gear reducers, and other equipment used in hazardous environments as defined by the motor's explosion proof class. These motors offer rigid base, resilient base, and C‑Face mounting.

  • UL Listed and CSA Certified
  • Heavy Gauge Steel or Cast Iron Frames
  • Thermostat or Automatic Reset Overload Protection


Specifications

Specifications
Manufacturer Part Number 056C34G5315
Manufacturer Marathon Electric
Product Series NH-HMQ-H1
Family Series Marathon Electric Motors, NH-HMQ-H1 Series
Description Motor
Type Explosion Proof
Horsepower 1 hp
Speed 3,600 RPM
RPM 3,600 RPM
Phase 1
NEMA Frame 56C
AC Voltage 115 VAC, 208-230 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Enclosure Explosion Proof
Mounting C-Face Footed
Current Rating 12.4 A, 6.0-6.2 A
Service Factor 1
Inverter Duty No
Motor Type Capacitor Start
Composition Steel
Bearing Type Ball
Overload Protection Automatic
Length 14.44 "
Approvals CSA, UL
Net Weight 34 lbs
Gross Weight 34 lbs
Alternatives
056C34G5315
056C34G5315
Marathon Electric Motors
116613.00
116613.00
Leeson Motors, EXPLOSION PROOF Series