NH-H-H1 Series Information
| Manufacturer Part Number | 056B17D2009 |
|---|---|
| Manufacturer | Marathon Electric |
| Product Series | NH-H-H1 |
| Family Series | Marathon Electric Motors, NH-H-H1 Series |
| Description | (USE 5KC46LN0153X) 3/4,1725,DP,56, 1/60/115/208-230 |
| Type | General Purpose |
| Horsepower | 3/4 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| Phase | 1 |
| NEMA Frame | 56 |
| AC Voltage | 115 VAC, 208-230 VAC |
| Nominal Voltage | 120 VAC, 208 VAC, 240 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount, Rigid |
| Current Rating | 11 A, 5.5-5.5 A |
| Service Factor | 1.25 |
| Inverter Duty | No |
| Motor Type | Capacitor Start |
| Composition | Steel |
| Bearing Type | Ball |
| Overload Protection | Automatic |
| Length | 11.47 " |
| Approvals | CSA, UL |
| Net Weight | 25 lbs |
| Gross Weight | 25 lbs |