Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G92500AA Toshiba Drives, G9 ASD Series, VFD, G9 ASSEMBLY, 50HP, 37KW, 230V,
G92500AA Toshiba Drives, G9 ASD Series, VFD, G9 ASSEMBLY, 50HP, 37KW, 230V,
This item cannot be canceled or returned
Description
VFD, G9 ASSEMBLY, 50HP, 37KW, 230V,
G9 ASD Series Information
Specifications
Specifications
| Manufacturer Part Number |
G92500AA |
| Manufacturer |
Toshiba |
| Product Series |
G9 ASD |
| Family Series |
Toshiba Drives, G9 ASD Series |
| Description |
VFD, G9 ASSEMBLY, 50HP, 37KW, 230V, 3PH, 152A |
| Phase |
3 |
| HP (Constant Torque Rating) |
50 hp |
| Amps (Constant Torque Rating) |
152 A |
| Brake |
Dynamic |
| Closed Loop |
No |
| AC Line Regenerative |
Yes |
| Operator Controls |
Built In |
| NEMA Rating |
NEMA 1 |
| Mounting |
Panel |
| Nominal Input Voltage |
240 VAC |
| AC Voltage |
230 VAC |
| Dynamic Braking |
Included |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
G92500AA
Toshiba Drives, G9 ASD Series