Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G94283

Carbone Ferraz Fuses

G94283

Carbone Ferraz Fuses
FUSE, 16A, 400V, gI, 8X32mm
MFG Item Number
G94283
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Fuses, Series
Item #
G94283
FUSE, 16A, 400V, gI, 8X32mm

Series Information

Specifications

Specifications
Manufacturer Part Number G94283
Manufacturer Carbone Ferraz
Family Series Carbone Ferraz Fuses
Description FUSE, 16A, 400V, gI, 8X32mm
Fuse Type IEC Ferrule Type
Current Rating 16 A
Net Weight 0.01 lbs
Gross Weight 0.01 lbs
Alternatives
P216650
P216650
Mersen Fuses