Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
G972NP Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINSULATED LARGE RING 2/2AN 5/16
G972NP Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series, NONINSULATED LARGE RING 2/2AN 5/16
This item cannot be canceled or returned
Description
Terminals, CATAMOUNT-TERMINALS Series
NONINSULATED LARGE RING 2/2AN 5/16
CATAMOUNT-TERMINALS Series Information
- Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
- UL Listed E9809 Unless Otherwise Specified
- Long Barrel Selectively Annealed
Specifications
Specifications
| Manufacturer Part Number |
G972NP |
| Manufacturer |
Catamount, a T & B Brand |
| Product Series |
CATAMOUNT-TERMINALS |
| Family Series |
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series |
| Description |
Non-Insulated Tubular Ring Terminal, Length 1.59 Inches, Width .69 Inches, Bolt Hole 5/16 Inch, Wire Range 2/2AN, Copper, Nickel Plated, 100 Pack |
| Terminal Type |
Ring |
| Wire Size Range |
2/2AN |
| Insulated |
Non-Insulated |
| Material |
Copper |
| Plating Material |
Tin |
| Stud Size |
5/16 " |
| Maximum Temperature |
302 °F |
| Approvals |
CSA, UL |
| Net Weight |
0.03 lbs |
| Gross Weight |
0.03 lbs |
G972NP
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series