G975
Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

G975

Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series

G975

Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
NON-INS TUB RNG TRM 2AN-1/0 BLT 1/2
MFG Item Number
G975
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Terminals, CATAMOUNT-TERMINALS Series
Item #
G975
NON-INS TUB RNG TRM 2AN-1/0 BLT 1/2

CATAMOUNT-TERMINALS Series Information

  • Metal Insulation Grip Sleeve is Included on All‑Nylon Terminal for Strain Relief
  • UL Listed E9809 Unless Otherwise Specified
  • Long Barrel Selectively Annealed


Specifications

Specifications
Manufacturer Part Number G975
Manufacturer Catamount, a T & B Brand
Product Series CATAMOUNT-TERMINALS
Family Series Catamount, a T & B Brand Terminals, CATAMOUNT-TERMINALS Series
Description Non-Insulated Tubular Ring Terminal, Length 1.79 Inches, Width .80 Inches, Bolt Hole 1/2 Inch, Wire Range 2/2AN, Copper, Tin Plated, 100 Pack
Terminal Type Ring
Wire Size Range 2 AWG
Insulated Non-Insulated
Material Copper
Plating Material Tin
Stud Size 1/2 "
Maximum Temperature 302 °F
Approvals CSA, UL
Net Weight 0.035 lbs
Gross Weight 0.03 lbs