B-302 Polyester Series Information
| Manufacturer Part Number | 141655 |
|---|---|
| Manufacturer | Brady |
| Product Series | B-302 Polyester |
| Family Series | Brady Labels, B-302 Polyester Series |
| Description | The dielectric fluid in this unit has been tested to determine the amount of polychlorinated biphenyls…, 6 H x 6 W, White on Blue, Pack of 100 Labels |
| Material Type | Polyester |
| Adhesive | Yes |
| Finish | Gloss |
| Text Color | White |
| Background Color | Blue |
| Special Properties | Abrasion- and Chemical-Resistant |
| Special Environment Type | Temperature Range: -40-230 °F |
| Label Height | 6 " |
| Label Width | 6 " |
| Language | English |
| Legend | Certified The Dielectric Fluid In This Unit Has Been Tested To Determine The Amount Of |
| Net Weight | 0 lbs |
| Gross Weight | 0.1028 lbs |