Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
GA200GR ASI-Automation Systems Interconnect Terminal Blocks, High Current DIN Rail Terminal
GA200GR ASI-Automation Systems Interconnect Terminal Blocks, High Current DIN Rail Terminal
This item cannot be canceled or returned
Description
High Current DIN Rail Terminal
Specifications
Specifications
| Manufacturer Part Number |
GA200GR |
| Manufacturer |
ASI-Automation Systems Interconnect |
| Family Series |
ASI-Automation Systems Interconnect Terminal Blocks |
| Description |
High Current DIN Rail Terminal Block, 309A, 600V, 1 AWG - 350 Mcm Ulratings, Gray |
| Type |
Compact, High Current |
| Number of Circuits |
1 |
| Current Rating |
309 A |
| UL Voltage |
1,000 VAC |
| Wire Size Range |
1/0 AWG |
| Color |
Gray |
| Wire Entry Position |
Side |
| Mounting |
DIN Rail |
| Sensor Block Indicator |
None |
| Test Socket(s) |
No |
| Partition |
No |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
GA200GR
ASI-Automation Systems Interconnect Terminal Blocks