GA50U2012ABA-134

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

GA50U2012ABA-134

Yaskawa Drives, GA500 Series

GA50U2012ABA-134

Yaskawa Drives, GA500 Series
GA500,240V 3-PH,12.2/11.0A,IP20,C.SW
MFG Item Number
GA50U2012ABA-134
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, GA500 Series
Item #
GA50U2012ABA-134
GA500,240V 3-PH,12.2/11.0A,IP20,C.SW

GA500 Series Information

The GA500 Industrial AC Microdrive is engineered to help you easily handle nearly any application. Sustainability, flexibility, and ease of use are all designed into the drive, helping you make complicated tasks simple. Offering intuitive interaction and world‑class quality, the GA500 is the drive you can count on for constant, high quality performance.

Specifications

Specifications
Manufacturer Part Number GA50U2012ABA-134
Manufacturer Yaskawa
Product Series GA500
Family Series Yaskawa Drives, GA500 Series
Description GA500,240V 3-PH,12.2/11.0A,IP20,C.SW
HP (Constant Torque Rating) 3 hp
HP (Variable Torque Rating) 4 hp
Amps (Constant Torque Rating) 11 A
Amps (Variable Torque Rating) 12.2 A
Closed Loop No
AC Line Regenerative Yes
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Vector (Sensorless Vector)
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Frequency 590 Hz
Protection Rating IP20
Height 5.04 "
Width 4.25 "
Depth 3.19 "
Net Weight 0 lbs
Gross Weight 0 lbs