GA500 Series Information
| Manufacturer Part Number | GA50U2056EBA |
|---|---|
| Manufacturer | Yaskawa |
| Product Series | GA500 |
| Family Series | Yaskawa Drives, GA500 Series |
| Description | Drive, AC, 15HP, 240V, 47.0A, CT, OP 240Vin 3PH 20HP 56.0A VT W/DB Trans W/EMC Filter, 11.8in.Hx7.1in.Wx7.7in.D |
| Phase | 3 |
| HP (Constant Torque Rating) | 15 hp |
| HP (Variable Torque Rating) | 20 hp |
| Amps (Constant Torque Rating) | 47 A |
| Amps (Variable Torque Rating) | 56 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Vector (Sensorless Vector) |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 200-240 VAC |
| Frequency | 590 Hz |
| Frame Size | 6 |
| Protection Rating | IP20 |
| Dynamic Braking | Included |
| Height | 11.81 " |
| Width | 7.09 " |
| Depth | 7.72 " |
| Comments | Side-By -Side Mounting, Includes Safe Torque Off, Setup Wizard For Easy Start-up, LED Status Ring |
| Net Weight | 13.2 lbs |
| Gross Weight | 13.2 lbs |