Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
Yaskawa Drives, GA500 Series
GA50U2082EBM
Yaskawa Drives, GA500 Series
GA500,240V 3-PH,82.0/75.0A,IP20,EMC,CNF
MFG Item Number
GA50U2082EBM
This item cannot be canceled or returned
Description
GA500,240V 3-PH,82.0/75.0A,IP20,EMC,CNF
The GA500 Industrial AC Microdrive is engineered to help you easily handle nearly any application. Sustainability, flexibility, and ease of use are all designed into the drive, helping you make complicated tasks simple. Offering intuitive interaction and world‑class quality, the GA500 is the drive you can count on for constant, high quality performance.
Specifications
Specifications
Manufacturer Part Number
GA50U2082EBM
Manufacturer
Yaskawa
Product Series
GA500
Family Series
Yaskawa Drives, GA500 Series
Description
GA500,240V 3-PH,82.0/75.0A,IP20,EMC,CNF
HP (Constant Torque Rating)
25 hp
HP (Variable Torque Rating)
30 hp
Amps (Constant Torque Rating)
75 A
Amps (Variable Torque Rating)
82 A
Closed Loop
No
AC Line Regenerative
Yes
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Panel
Nominal Input Voltage
208 VAC, 240 VAC
AC Voltage
200-240 VAC
Frequency
590 Hz
Protection Rating
IP20
Net Weight
0 lbs
Gross Weight
0 lbs
GA50U2082EBM
Yaskawa Drives, GA500 Series